Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vida 24in LED Pendant 3000K in Black

  • Mfr # PD-727

  • Zoro # G905935367


product price: $974.00
/ea
Free Shipping & Returns

Key Features

Height
12.25
Length
23.56
Width
23.56
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-727
Zoro #
G905935367
UPC #
790576496078
Country of Origin
China

Dimensions

Height
12.25
Length
23.56
Width
23.56

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Vida
Color Temp.
3000
Watts
43
Dimmable
Yes - ELV, 0-10V
CRI
90
Standards
Title 20, Title 24, ETL, cETL, IP44
Weight
16
Includes
Mounting Hardware
Lamp Included
Yes
Application
Interior or Covered Exterior

Description

Vida 24in LED Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.