View 20in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black

  • Mfr # WS-891

  • Zoro # G505935569


product price:  $277.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
20
Width
7
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-891
Zoro #
G505935569
UPC #
790576807874
Country of Origin
China

Dimensions

Height
3
Length
20
Width
7
Depth
7
Backplate/Canopy Dimensions
7.5in L x 2.5in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
View
Color Temp.
3000
Includes
Mounting Hardware
Lamp Included
Yes
Lamp Watts
10
Dimmable
Yes - ELV, TRIAC
Application
Interior or Covered Exterior
Standards
Title 20, Title 24, ETL, cETL, IP44
Weight
6.77
CRI
90
Beam Spread
Flood
Lumens
805

Description

View 20in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.