Zoro Homepage

View LED 3-CCT Bathroom Vanity or Wall Light

  • Mfr # WS-891

  • Zoro # G505935453


product price: $347.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
28
Width
7
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-891
Zoro #
G505935453
UPC #
790576809229
Country of Origin
China

Dimensions

Height
3
Length
28
Width
7
Depth
7
Backplate/Canopy Dimensions
11.5in L x 2.5in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
View
Color Temp.
2700
Lamp Included
Yes
Includes
Mounting Hardware
Lamp Watts
17
Application
Interior or Covered Exterior
Weight
8.64
Dimmable
Yes - ELV, TRIAC
Standards
Title 20, Title 24, ETL, cETL, IP44
Beam Spread
Flood
CRI
90
Lumens
1412

Description

View 28in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 2700K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.