Zoro Homepage

Vista 26in LED Bathroom Vanity or Wall Light 3000K in Chrome

  • Mfr # WS-407

  • Zoro # G105935587


product price: $301.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
26.38
Width
2.88
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-407
Zoro #
G105935587
UPC #
790576782997
Country of Origin
China

Dimensions

Height
3
Length
26.38
Width
2.88
Depth
2.88
Backplate/Canopy Dimensions
7in L x 3in W x 0.36in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Vista
Color Temp.
3000
Dimmable
Yes - ELV
Application
Interior or Covered Exterior
Lamp Watts
21
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Lamp Included
Yes
Includes
Mounting Hardware
Weight
3.92
Lumens
1710
Beam Spread
Flood
CRI
90

Description

Vista 26in LED Bathroom Vanity or Wall Light 3000K in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.