Zoro Homepage

Vornado 23in LED Pendant 3000K in Chrome

  • Mfr # PD-877

  • Zoro # G705934966


product price: $916.00
/ea
Free Shipping & Returns

Key Features

Height
10
Length
23
Width
22
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-877
Zoro #
G705934966
UPC #
790576436197
Country of Origin
China

Dimensions

Height
10
Length
23
Width
22
Overall Height
14.38

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Vornado
Color Temp.
3000
Lamp Included
Yes
Includes
Mounting Hardware
Watts
52
Application
Interior or Covered Exterior
Weight
13
Standards
Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV, 0-10V
CRI
90

Description

Vornado 23in LED Pendant 3000K in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.