Zoro Homepage

Vornado 7in LED Pendant 3000K in Chrome

  • Mfr # PD-849

  • Zoro # G805935054


product price: $231.00
/ea
Free Shipping & Returns

Key Features

Height
7.5
Length
7.44
Width
7.44
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-849
Zoro #
G805935054
UPC #
790576689005
Country of Origin
China

Dimensions

Height
7.5
Length
7.44
Width
7.44

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Vornado
Color Temp.
3000
Dimmable
Yes - ELV
Application
Interior or Covered Exterior
Standards
Title 20, ETL, cETL, IP44
Weight
5.05
Lamp Included
Yes
CRI
90
Watts
14.2
Includes
Mounting Hardware

Description

Vornado 7in LED Pendant 3000K in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.