This item is Discontinued.

Dwellingdesigns 12 x 12 in. Tiki Head 7 Satin Metal Sign DW1127756

12 x 12 in. Tiki Head 7 Satin Metal Sign (Discontinued)

  • Mfr # DW1127756
  • Zoro # G004005374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1127756
Zoro #
G004005374
UPC #
739608648788
Country of Origin
China

Description

Tiki Head 7 satin Metal Sign

This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.

Specifications
  • Size: 12 x 12 in.
  • Collection:
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.