This item is Discontinued.

Dwellingdesigns 12 x 18 in. Eagle with US Flag Wings Satin Metal Sign DW1127725

12 x 18 in. Eagle with US Flag Wings Satin Metal Sign (Discontinued)

  • Mfr # DW1127725
  • Zoro # G204041523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW1127725
Zoro #
G204041523
UPC #
739608648757
Country of Origin
China

Description

Eagle with US Flag Wings satin Metal Sign

This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.

Specifications
  • Size: 12 x 18 in.
  • Collection:
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.