Zoro Homepage

Black Floor Stripping Pad; Black - 5 Per Carton - 13 in.

  • Mfr # DW518964

  • Zoro # G303882461


product price: $46.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW518964
Zoro #
G303882461
UPC #
747216976407
Country of Origin
China

Description

Heavy-duty floor stripping pad works with your stripping solution and floor machine agitation to remove all finish from floors. Open web design allows dirt to enter the fiber and resist soil load on the face of the pad for maximum use. Resiliency allows pad to remain flexible to reach depressions. Heavier denier fibers mean longer-lasting pads. Harder resin is abrasive for aggressive stripping action. Floor pad is designed for use at speeds between 175 to 350 RPM in rotary/automatic scrubbers.

Specifications
  • Color: Black
  • Weight: 0.125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.