Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Clip Box with Soft Fern Latches - Pack of 6

  • Mfr # DW13708

  • Zoro # G904004521


product price: $52.45
/ea

Key Features

Width
2-3/4 in
Length
11 in
Height
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW13708
Zoro #
G904004521
UPC #
657248146023
Country of Origin
China

Dimensions

Width
2-3/4 in
Length
11 in
Height
6.63 in

Details

Item
Electrical Box Hardware

Description

  • Box
  • Perfect for storing smaller items
  • Clear base allows contents to be seen from any side angle
  • Tight clasping, tinted latches hold the lid to the base so the contents remain securely contained
  • 11" x 6.63" x 5.38"
  • Length: 11
  • Width: 2.75
  • Height: 6.63
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.