Zoro Homepage

Azlon Round Wash Bottles, Ethanol, 500ml, 5/cs, 5PK

  • Mfr # 249419

  • Zoro # G404968644


product price: $121.99
/pk 5, $24.40/ea
Free Shipping & Returns

Key Features

Length
10 in
Height
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249419
Zoro #
G404968644
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
10 in
Height
10 in
Width
10 in

Description

Azlon Round Wash Bottles are designed to dispense liquids safely and easily with a fine control precision jet tip. Bottles feature integral inner tube to prevent cross contamination and safe filling. Chemical names are printed in four languages (English, French, German, Spanish), include key safety information, chemical formula, CAS number, GHS symbols, NFPA diamond, signal word for hazard statements and risk phrases. Supplied 5 per case. Wide mouth Safety data in four languages Precision jet tip Vented cap
Cap Color: OrangeLabel: EthanolVolume: 500mlShipping Weight: 5.0001 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.