Zoro Homepage

BEAKERplus Combination Beaker and Flask, 1000 ml, 2 pack

  • Mfr # 164123

  • Zoro # G304967594


product price: $193.99
/pk 2, $97.00/ea
Free Shipping & Returns

Key Features

Overall Length
4.25 in
Height
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164123
Zoro #
G304967594
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.25 in
Height
6.25 in

Description

BEAKERplus is made of heavy duty borosilicate glass that withstands high temperatures. Features a wide rim with pour spout and accommodates funnels or filters. Narrow constricted neck provides extra protection from liquid splash during agitation. Can be autoclaved.
Capacity: 1000 mL Graduation Range: 50 - 900 mL Graduation Intervals: 50 mL Height: 222 mm OD: 95 mmShipping Weight: 1.5 lbs
Shipping Dimensions: 9.25 x 6.25 x 4.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.