Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BioMasher II Disposable Micro-Tube Homogenizer, Sterile, Individually Wrapped, 50/PK

  • Mfr # 199623

  • Zoro # G704969259


product price: $319.99
/pk 50, $6.40/ea
Free Shipping & Returns

Key Features

Width
8 in
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199623
Zoro #
G704969259
UPC #
-
Country of Origin
Japan

Dimensions

Width
8 in
Height
5.5 in

Description

BioMasher II provides a convenient and efficient method for homogenizing small samples directly in a micro-tube. Unique closed system consists of a specially designed 1.5ml clear polypropylene micro-tube with a polyacetal pestle. The pestle has a molded-in shaft guard for added protection from hazardous substances and helps prevent sample loss. Both tube and pestle feature abrasive surface areas that ensure maximum grinding efficiency. This disposable system is ideal for homogenizing animal tissue, plant tissue and various other biological samples.
Capacity: 1.5 ml Closed System Disposable Supplied 50 per CaseShipping Weight: 1 lbs
Shipping Dimensions: 8.00 x 5.50 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.