Borosilicate Disposable Glass Pasteur Pipets, 5 3/4 Inch Pipet Length, 1000 per Case, 1000PK

  • Mfr # 248610A

  • Zoro # G216502128


product price:  $238.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Capacity
2 ML
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248610A
Zoro #
G216502128
UPC #
-
Country of Origin
United States

Dimensions

Length
5.75 in

Details

Item
Borosilicate Disposable Glass Pasteur Pipets, 5-3/4 Inch Pipet Length, 1000 per Case
Capacity
2 ML

Description

High quality flint glass Pasteur pipets are ideal for inoculating culture media and transferring samples and reagents. Pipets can be used with aspirating bulbs or attached to a vacuum apparatus. Product Name: Soda Lime Pasteur Pipet Capacity mL: 2 Outer Dimensions mm: 7 Body Length in: 3 1/2 Tip Length in: 2 1/4 Overall Length in: 5 3/4 Tip Opening Inner Dimensions mm: 1.1Shipping Weight: 7.4999 lbsShipping Dimensions: 11.50 x 8.75 x 7.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.