
Borosilicate Disposable Glass Pasteur Pipets, 9 Inch Pipet Length, 1000 per Case, 1000PK
Mfr # 248612A
Zoro # G116487631
product price:Â $200.99
/pk 1000, $0.20/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248612A
Zoro #
G116487631
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Details
Item
Borosilicate Disposable Glass Pasteur Pipets, 9 Inch Pipet Length, 1000 per Case
Description
High quality borosilicate glass Pasteur pipets are ideal for inoculating culture media and transferring samples and reagents. Pipets can be used with aspirating bulbs or attached to a vacuum apparatus. Material: borosilicate glass Capacity mL: 2 Outer Dimensions mm: 7 Body Length in: 4 Tip Length in: 5 Overall Length in: 9 Tip Opening Inner Dimensions mm: 1.1Shipping Weight: 7.7001 lbsShipping Dimensions: 11.00 x 9.00 x 10.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.