Zoro Homepage

Coverslip Jar

  • Mfr # 900180

  • Zoro # G104972071


product price: $69.99
/ea

Key Features

Length
3.5 in
Height
3.5 in
Width
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900180
Zoro #
G104972071
UPC #
-
Country of Origin
Portugal

Dimensions

Length
3.5 in
Height
3.5 in
Width
5.38 in

Description

is designed to hold up to 4 coverslips during staining applications. Ideal size jar for cleaning coverslips and polylysine/silane coating appplications. Designed to hold 17-23mm x 30mm coverslips. Longer coverslips can be accommodated if cap is removed. Supplied with polypropylene screw cap and PTFE coated poly liner.
Shipping Weight: 1 lbs
Shipping Dimensions: 5.38 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.