CryoELITE 2.0ml Cryogenic Vials, w/ Bar Codes, Sterile, Yellow, 500/cs, 500PK

  • Mfr # 212325-Y

  • Zoro # G504967691


product price:  $1,097.99
/pk 500, $2.20/ea
Free Shipping & Returns

Key Features

Overall Height
5.11 in
Overall Length
49 mm
Overall Width
12 mm
Color
Yellow
Material
Low Binding Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212325-Y
Zoro #
G504967691
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5.11 in
Overall Length
49 mm
Overall Width
12 mm

Details

Color
Yellow
Material
Low Binding Polypropylene
Capacity
2.0 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
Application
Cryogenic Sample Storage
Item
CryoELITE 2.0ml Cryogenic Vials, w/ Bar Codes, Sterile, Yellow, 500/cs

Description

CryoELITE Cryogenic Vials offer the ultimate sample integrity for storing, collecting and transporting valuable tissue. Manufactured from low binding polypropylene that meets USP Class VI classification. Each lot is certified free of RNase, DNase, Endotoxins and Pyrogens. Vials feature external threads, writing surface and Loctagon Vial Skirt for stability during free standing position. Vials also lock into CryoELITE Benchmate Rack to facilitate convenient one hand operation.Ideal 2D Data Matrix insert positioned on bottom of vial for quick readability. Each matrix allows immediate bar coding of samples.
Dimensions (mm): 12 x 49 (Cap on) Free Standing External Threading Sterile Working Volume: 2ml Writing Patch: Yes Color: Natural Sterile: Yes Temperature Range: -196°C to +121°C Autoclaveable: Recommended at +121°C, 15psi (1 bar) for 20 minutesShipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.