Zoro Homepage

CryoELITE 5ml Tissue Vial, 25/pk, 25PK

  • Mfr # 212310

  • Zoro # G805299637


product price: $80.45
/pk 25, $3.22/ea
Free Shipping & Returns

Key Features

Length
5.5 in
Chamber Width
5.5 in
Chamber Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212310
Zoro #
G805299637
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.5 in
Chamber Width
5.5 in
Chamber Height
5.5 in

Description

CryoELITE Tissue Vial provides the ultimate sample integrity for storing and transporting tissue. Manufactured from low binding polypropylene with each lot certified free of RNase, DNase, Endotixins and Pyrogens. Features include a wide mouth opening with external threads; flat bottom and a stippled exterior surface for easier handling.
Dimensions: 23 mm x 24 mmVolume Capacity: 5 mlTemperature Range: -196°C to 121°CNon-cytotoxic, nonmutagenic USP, Class VI testedShipping Weight: 0.5 lbs
Shipping Dimensions: 5.50 x 5.50 x 5.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.