Zoro Homepage

CryoELITE Storage Box, 5/PK

  • Mfr # 212311

  • Zoro # G805299408


product price: $64.25
/pk 5, $12.85/ea

Key Features

Height
5 in
Length
5 in
5
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212311
Zoro #
G805299408
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Length
5 in

Details

5
5 in

Description

CryoELITE Storage Box is designed for storing CryoELITE Tissue Vials at low cryogenic temperatures. All components are finished in a white color and are water repellent for longer durability. Twenty five separate compartments are individually numbered for quick indexing. Two boxes can be stacked together to fit standard 2" high freezer racks. Storage boxes withstand temperatures to -196°C.
Dimensions: 5 x 5 x 1 InchesShipping Weight: 0.5 lbs
Shipping Dimensions: 5.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.