Zoro Homepage

CyroELITE Benchmate Rack, 5/CS, 5PK

  • Mfr # 212326

  • Zoro # G004967740


product price: $316.99
/pk 5, $63.40/ea
Free Shipping & Returns

Key Features

Overall Height
5.11 in
Overall Length
5.11 in
Overall Width
5.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212326
Zoro #
G004967740
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.11 in
Overall Length
5.11 in
Overall Width
5.11 in

Description

Benchmate Rack is ideal for holding free standing or round bottom vials. Vials lock into place and help facilitate one hand cap removal. Manufactured from polypropylene with non-skid feet for additional stability.
Dimensions (mm): 19 x 10 x 22 Stackable design 12.5mm well inside diameterShipping Weight: 0.5 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.