
Disposable Glass Pasteur Pipets, 9 Inch, 1000/CS, 1000PK (Discontinued)
- Mfr # 248612
- Zoro # G205299138
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248612
Zoro #
G205299138
UPC #
-
Country of Origin
United States
Description
High quality flint glass Pasteur pipets are ideal for inoculating culture media and transferring samples and reagents. Pipets can be used with aspirating bulbs or attached to a vacuum apparatus.
Product Name: Soda Lime Pasteur Pipet Capacity (mL): 2 Outer Dimensions (mm): 7 Body Length (in): 4 Tip Length (in): 5 Overall Length (in): 9 Tip Opening Inner Dimensions (mm): 1.1Shipping Weight: 8.13 lbs
Shipping Dimensions: 11.25 x 8.75 x 10.50
Research or further manufacturing use only, not for food or drug use.
Product Name: Soda Lime Pasteur Pipet Capacity (mL): 2 Outer Dimensions (mm): 7 Body Length (in): 4 Tip Length (in): 5 Overall Length (in): 9 Tip Opening Inner Dimensions (mm): 1.1Shipping Weight: 8.13 lbs
Shipping Dimensions: 11.25 x 8.75 x 10.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.