Zoro Homepage

Disposable Tissue Grinder w/ Molded Tip, 50ml, 10/PK

  • Mfr # 141912

  • Zoro # G404969207


product price: $299.99
/pk 10, $30.00/ea
Free Shipping & Returns

Key Features

Width
12.25 in
Height
8.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141912
Zoro #
G404969207
UPC #
-
Country of Origin
United States

Dimensions

Width
12.25 in
Height
8.63 in

Description

Closed system tissue grinders are design to provide maximum safety. Tissues are ground inside of a sealed container thereby reducing risk of sample contact or exposure to aerosols. Narrow pestle eliminates the possibility of sample overflow. Pestle styles include a standard molded abrasive surface or vitrified tip for more aggressive tissue grinding. Tissue grinders are fully assembled with pestle and sample tube. Supplied in easy to open sterile packs.
Shipping Weight: 1 lbs
Shipping Dimensions: 12.25 x 8.63 x 7.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.