U-tube manometer, range 8-0-8" w.c.

  • Mfr # 1223-16-D

  • Zoro # G0632969


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Includes
1 oz Red Gage Fluid, Magnetic Mounting Clips, Plastic Tubing, Tube Adapters, Tube Clamp and Nylon Tubing Connections
Standards
RoHs
Operating Range
8-0-8 in wc
Rated Total Pressure
100 psi
Pressure Range
-8 to 8 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1223-16-D
Zoro #
G0632969
UPC #
-
Country of Origin
United States

Dimensions

Slack Tube Length
16 in
For Tubing Diameter
0.187 in

Details

Item
Analog Manometer
Includes
1 oz Red Gage Fluid, Magnetic Mounting Clips, Plastic Tubing, Tube Adapters, Tube Clamp and Nylon Tubing Connections
Standards
RoHs
Operating Range
8-0-8 in wc
Rated Total Pressure
100 psi
Pressure Range
-8 to 8 in wc
Mounting
Magnetic Mount
Housing Material
Plastic
Lens Material
Butyrate
Series
1223
Scale Units
in wc
Minimum Pressure
-8 in wc
Fluid Composition
Petroleum Distillates
Fluid Color
Red
Fluid Specific Gravity
0.826
Minor Graduations
0.1 in wc
Maximum Operating Pressure
100 psi
Includes Gas Pressure Kit
No
Manometer Type
Flexible U-Tube
Maximum Pressure
8 in wc

Description

Analog Manometer, Pressure Range -8 to 8 in wc, For Tubing Diameter 0.187 in, Maximum Operating Pressure 100 psi, Maximum Pressure 8 in wc, Minimum Pressure -8 in wc, Scale Units in wc, Series 1223, Manometer Type Flexible U-Tube, Housing Material Plastic, Includes Gas Pressure Kit No, Fluid Color Red, Includes 1 oz Red Gage Fluid, Magnetic Mounting Clips, Plastic Tubing, Tube Adapters, Tube Clamp and Nylon Tubing Connections, Lens Material Butyrate, Minor Graduations 0.1 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.