Air Velocity Kit With Digital Monometer

  • Mfr # 477-1T-AV

  • Zoro # G1438206


product price:  $1,141.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-0.5% Full Scale ftom 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Includes
(2) 4 1/2 Ft Lengths 3/16 in ID Rubber Tubing, (2) No. A-303 Static Pressure Tips with Magnetic Mounting, Fitted Polyethylene Case, Model 166T Telescoping Pitot Tube, No. A-397 Step Drill, No. A-532 AV Slide Chart
Data Hold
Yes
Auto Power Off
Yes
Battery Type
9V Alkaline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-1T-AV
Zoro #
G1438206
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.53 in
Housing Length
2.812 in
Overall Width
2.81 in
Overall Length
0.906 in
Process Connection Size
1/8 in, 3/16 in
Housing Height
5.89 in
Battery Size
9V

Details

Item
Air Manometer Kit
Air Velocity Accuracy
+/-0.5% Full Scale ftom 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Includes
(2) 4 1/2 Ft Lengths 3/16 in ID Rubber Tubing, (2) No. A-303 Static Pressure Tips with Magnetic Mounting, Fitted Polyethylene Case, Model 166T Telescoping Pitot Tube, No. A-397 Step Drill, No. A-532 AV Slide Chart
Data Hold
Yes
Auto Power Off
Yes
Battery Type
9V Alkaline
Pressure Accuracy
+/-0.5% Full Scale ftom 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Pressure Resolution
0.01 in wc
Alarm
Yes
Calibration Certificate Included
No
Pressure Range
0 in wc to 20 in wc
Display Units
cfm, cm wc, cu m/hr, cu m/sec, fpm, fps, ft wc, hPa, in Hg, in wc, k/h, knot, kPa, m/h, m/s, mbar, mm Hg, mm wc, mph, oz/sq in, Pa, psi
Storage Temperature Range
-4 Degrees to 176 Degrees F
Weight
10.2 oz
Pressure Units
cm wc, ft wc, hPa, in Hg, in wc, kPa, mbar, mm Hg, mm wc, oz/sq in, Pa, psi
Process Connection Type
Hose Barb
Maximum Operating Pressure
10 psi
Digital Display Features
4 Digit Backlit LCD
Standards
CE
Minimum Operating Temperature
0 Degrees F
Application
Air; Compatible Gases
Includes Batteries
Batteries Included
Low Battery Indicator
Yes
Maximum Air Velocity
1,791 fpm
Operating Pressure Range
0 to 20 in wc
NEMA Rating
0 in wc
Housing Material
Aluminum
Maximum Pressure
20 in wc
Batteries Required
Yes
Series
477AV
Minimum Pressure
0 in wc
Maximum Operating Temperature
140 Degrees F
Sensing Element Type
Piezoelectric
Digital Display Type
Backlit LCD
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Low Battery Indicator
Low Battery Indicator
Includes Alarm
Alarm Included
Pressure Measurement - Minimum
0 in wc
Air Velocity Measurement - Maximum
1,791 fpm
Number of Digits
4
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
20 in wc
Includes Data Hold
Data Hold

Description

Air Manometer Kit, Maximum Pressure 20 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent Full Scale ftom 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Batteries Included, Digital Display Features 4 Digit Backlit LCD, Series 477AV, Maximum Air Velocity 1,791 fpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.