
Pressure switch, 403SS Bourdon tube, range 25-600 psig, 25 psig min. deadband. (Discontinued)
- Mfr # DA-21-2-10S
- Zoro # G807143440
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA-21-2-10S
Zoro #
G807143440
UPC #
-
Country of Origin
United States
Details
Electrical Connections
Screw terminal.
Wetted Materials
Brass, 403 SS, or 316 SS.
Features
Process Connection
General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
Enclosure Rating
General purpose, weatherproof or explosion-proof.
Temperature Limit
180°F (82°C).
Mounting Orientation
Vertical.
Pressure Limit
Maximum pressure of the operating range.
Conduit Connection
General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
Repeatability
±1% of full operating range, ±1.5% on DS-7300 models.
Switch Type
SPST mercury switch, SPDT mercury switch, SPDT snap switch.
Agency Approvals
CSA, FM, UL. (Consult factory for FM approval models.)
Set Point Adjustment
Thumbscrew.
Description
Pressure switch, 403SS Bourdon tube, range 25-600 psig, 25 psig min. deadband.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.