Shop DWYER INSTRUMENTS
See all product information
Create Account
Ceiling Plate, Static Pressure Pickup
- Mfr # A-419A
- Zoro # G7508654
product price:Â
$
17.89
/ea
Key Features
Connection
Barb Fitting 1/8 in to 3/16 in ID Tubing
For Use With
Controllers, Manometers, Pressure Switches
Material of Construction
Metal
Features
Plate Rests on Top of Standard 3/4 in Thick Ceiling Tile, Unit Mounts to Junction Box
For Tubing Diameter
1/8 in, 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-419A
- Zoro #
- G7508654
- UPC #
- -
- Country of Origin
- United States
- Item
- Static Pressure Fitting
- Connection
- Barb Fitting 1/8 in to 3/16 in ID Tubing
- For Use With
- Controllers, Manometers, Pressure Switches
- Material of Construction
- Metal
- Features
- Plate Rests on Top of Standard 3/4 in Thick Ceiling Tile, Unit Mounts to Junction Box
- Connection Type
- Hose Barb
- Compatible Brand and Series
- Dwyer Megahelic Gauges
- Material
- Metal
Description
Static Pressure Fitting, Material Metal, Connection Size 1/8 in, 3/16 in, Compatible Brand and Series Dwyer Megahelic Gauges, Connection Type Hose Barb, Features Plate Rests on Top of Standard 3/4 in Thick Ceiling Tile, Unit Mounts to Junction Box, For Tubing Diameter 1/8 in, 3/16 in, For Use With Controllers, Manometers, Pressure Switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.