Wall Voc & CO2 transmitter, universal analog outputs, 2000 ppm CO2

  • Mfr # CDTV-2N404

  • Zoro # G807158277


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Height
1.50 in
Width
4.10 in
Depth
4.90 in
Gas Type
CO2
Detects
CO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDTV-2N404
Zoro #
G807158277
UPC #
-
Country of Origin
United States

Dimensions

Height
1.50 in
Width
4.10 in
Depth
4.90 in

Details

Gas Type
CO2
Detects
CO2

Description

Wall Voc & CO2 transmitter, universal analog outputs, 2000 ppm CO2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.