0 to 100 psi (0 to 700 kPa), 1/4" back mount with ext. shank

  • Mfr # TRI2-100-25E

  • Zoro # G607143862


product price:  $52.55
/ea

Key Features

Overall Height - Transmitter
4.9 in
Length
3.5 in
Width
3.5 in
Weight
0.88 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRI2-100-25E
Zoro #
G607143862
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Transmitter
4.9 in
Length
3.5 in
Width
3.5 in

Details

Weight
0.88 lbs

Description

0 to 100 psi (0 to 700 kPa), 1/4" back mount with ext. shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.