Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5" Contractor gage, 0 to 100 psi, 1/4" NPT bottom connection

  • Mfr # SG5-G0522N

  • Zoro # G607143916


product price: $29.15
/ea

Key Features

Overall Height - Transmitter
1.5 in
Weight
0.75 lbs
Length
5.5 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG5-G0522N
Zoro #
G607143916
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height - Transmitter
1.5 in
Length
5.5 in
Width
5.5 in

Details

Weight
0.75 lbs

Description

4.5" Contractor gage, 0 to 100 psi, 1/4" NPT bottom connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.