4.5" Contractor gage, 0 to 60 psi, 1/4" NPT bottom connection

  • Mfr # SG5-G0422N

  • Zoro # G207143767


product price:  $33.49
/ea

Key Features

Width
5-1/2 in
Length
5-1/2 in
Height
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG5-G0422N
Zoro #
G207143767
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
5-1/2 in
Length
5-1/2 in
Height
1-1/2 in

Description

4.5" Contractor gage, 0 to 60 psi, 1/4" NPT bottom connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.