Current switch, solid core, adjustable, normally open, red/green LED, min. set point 1.00.

  • Mfr # CCS-111100

  • Zoro # G507149032


product price:  $32.69
/ea

Key Features

Features
Integral mounting flange for quick installation; Solid core or split core configurations; LED Indicator; Fixed and adjustable set points
Power Requirements
None, self-powered.
Frequency
40 to 400 Hz.
Temperature Limits
-22 to 158ºF (-30 to 70ºC).
Isolation Voltage
2000 V.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCS-111100
Zoro #
G507149032
UPC #
-
Country of Origin
China

Details

Features
Integral mounting flange for quick installation; Solid core or split core configurations; LED Indicator; Fixed and adjustable set points
Power Requirements
None, self-powered.
Frequency
40 to 400 Hz.
Temperature Limits
-22 to 158ºF (-30 to 70ºC).
Isolation Voltage
2000 V.
Amperage Range
0 to 200 A AC.
Approvals
CE, cULus.
Humidity Limits
0 to 95% (non-condensing).
Enclosure Rating
UL, 94 V-O flammability rated, ABS plastic housing.

Description

Current switch, solid core, adjustable, normally open, red/green LED, min. set point 1.00.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.