Wireless Wi-Fi Data Logger with remote temperature probe

  • Mfr # DW-WIFI-TP

  • Zoro # G607146542


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

Interface
WiFi
Accuracy
Temperature Accuracy: ± 1.2°F (± 0.6°C) @ 14 to 158°F (-10 to 70°C)
Memory
1,000,000 Readings
Display
LCD
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-WIFI-TP
Zoro #
G607146542
UPC #
-
Country of Origin
China

Dimensions

Probe Length
11.8 in

Details

Interface
WiFi
Accuracy
Temperature Accuracy: ± 1.2°F (± 0.6°C) @ 14 to 158°F (-10 to 70°C)
Memory
1,000,000 Readings
Display
LCD
Power Source
Battery
Stop Modes
Adjustable Delay Stop
Compensated Temp. Range
-40°F to 257°F
Measurement Type
Remote Thermocouple
Min. Operating Temp.
-4°F
Input Type
Internal Temperature
Number of Channels
1
Max. Operating Temp.
140°F
Battery Chemistry
Li-ion

Description

Wireless Wi-Fi Data Logger with remote temperature probe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.