
Differenitial Pressure Transmitter, Hr 010V Wall Mt (Discontinued)
- Mfr # MS-311-LCD
- Zoro # G007143646
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-311-LCD
Zoro #
G007143646
UPC #
-
Country of Origin
United States
Dimensions
Width
3.3 in
Height
5.1 in
Sensor Length - Submersible Transmitter
7.1 in
Details
Weight
0.65 lbs
Description
Differential pressure transmitter, 0-10 V output, selectable range 1", 2", 5" w.c. (250, 500, 1250 Pa), wall mount, with LCD.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.