Differenitial Pressure Transmitter, Pr Xmtr Wall Lr

  • Mfr # MSX-W11-IN

  • Zoro # G807143716


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
5.7 in
Length
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSX-W11-IN
Zoro #
G807143716
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
5.7 in
Length
5.7 in

Description

Differential pressure transmitter, wall mount, universal current/voltage outputs, uni-directional, range 1 (0.1, 0.25, 0.5, 1" wc).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.