Differenitial Pressure Transmitter, Xmtr Wall Ulr

  • Mfr # MSXP-W10-PA

  • Zoro # G707143687


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Width
5.7 in
Length
5.7 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSXP-W10-PA
Zoro #
G707143687
UPC #
-
Country of Origin
United States

Dimensions

Width
5.7 in
Length
5.7 in
Height
3 in

Description

Differential pressure transmitter pro unit, wall mount, universal current/voltage outputs, uni-directional, range 0 (60, 75, 100, 125 PA).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.