Differential Pressure Gage, Magnehelic Gage

  • Mfr # 2000-30PA

  • Zoro # G107143812


product price:  $95.39
/ea
Free Shipping & Returns

Key Features

Overall Height - Transmitter
2.9 in
Length
5.9 in
Width
5.4 in
Weight
1.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2000-30PA
Zoro #
G107143812
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Transmitter
2.9 in
Length
5.9 in
Width
5.4 in

Details

Weight
1.3 lbs

Description

Differential pressure gage, range 0-30 Pa, minor divisions 1.0, calibrated for vertical scale position, ±4% accuracy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.