Shop DWYER INSTRUMENTS
See all product information
Create Account
Pressure Switch, Standard, SPDT, 1/4" FNPT, 50 to 75 psi Range, Brass
Mfr # DXW-11-153-4
Zoro # G507143429
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" NPT
Range
50 to 75 psi
Housing Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXW-11-153-4
- Zoro #
- G507143429
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Pressure Switch
- Action
- Standard
- Contact Form
- SPDT
- Pressure Connection Type
- 1/4" NPT
- Range
- 50 to 75 psi
- Housing Material
- Brass
- Factory On Setting
- 50 psi
- Factory Off Setting
- 75 psi
- Standards
- CE, cULus
- Wetted Materials
- Connection: Brass; Diaphragm: Fluoroelastomer.
- Mounting Orientation
- Ports on horizontal plane, ±10°.
- Conduit Connection
- 0.871" diameter hole for 1/2" conduit fitting.
- Service
- Compatible gases and liquids.
- Temperature Limits
- 30 to 140°F (-1 to 60°C).
- Agency Approvals
- CE, cULus.
- Repeatability
- ±2% of full range.
- Set Point Adjustment
- External screw.
- Pressure Limits
- Maximum static pressure: 200 psig (13.8 bar); maximum differential pressure: 1.25 x model's highest set point.
- Switch Type
- SPDT snap switch.
Description
Differential pressure switch, brass and fluoroelastomer wetted materials, NEMA 4X, 1/4" NPT connections, SPDT, range 50 to 75 psi.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.