This item is Discontinued.

Dwyer Instruments Differential pressure transmitter, 0 to 1250 Pa, selectable 0 to 10 / 0 to 5 volt output. 616KD-13-V

Differential pressure transmitter, 0 to 1250 Pa, selectable 0 to 10 / 0 to 5 volt output. (Discontinued)

  • Mfr # 616KD-13-V
  • Zoro # G807143587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
616KD-13-V
Zoro #
G807143587
UPC #
-
Country of Origin
United States

Dimensions

Height
0.9 in
Length
2.7 in
Width
2.4 in

Description

Differential pressure transmitter, 0 to 1250 Pa, selectable 0 to 10 / 0 to 5 volt output.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.