Differential Pressure Transmitter, 025Wc

  • Mfr # 668B-05-1

  • Zoro # G407143680


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Height
2.5 in
Sensor Length - Submersible Transmitter
4 in
Width
6.5 in
Weight
0.42 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
668B-05-1
Zoro #
G407143680
UPC #
-
Country of Origin
China

Dimensions

Height
2.5 in
Sensor Length - Submersible Transmitter
4 in
Width
6.5 in

Details

Weight
0.42 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.