Pressure Switch, SPDT, 1/8" FNPT, 0 to 25 psi Range

  • Mfr # 3000MR-25MM

  • Zoro # G407143482


product price:  $703.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
Pressure Connection Type
1/8" FNPT
Range
0 to 25 psi
Standards
CE
Size
4" (101.6 mm) dial face, 5" (127 mm) OD x 3-1/8" (79.38 mm).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000MR-25MM
Zoro #
G407143482
UPC #
-
Country of Origin
United States

Dimensions

Size
4" (101.6 mm) dial face, 5" (127 mm) OD x 3-1/8" (79.38 mm).

Details

Item
Pressure Switch
Contact Form
SPDT
Pressure Connection Type
1/8" FNPT
Range
0 to 25 psi
Standards
CE
Accuracy
±2% of FS (3000-0 ±3% of FS). (3000-00 ±4% of FS).
Features
Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Zero and range adjustments outside of gage means no disassembly in normal service; Solid-state design allows for switching in high cycle rate applications without degradation
Service
Air and non-combustible, compatible gases.
Process Connections
1/8" female NPT (duplicated side and back).
Power Requirements
24 VDC, regulated ±10%.
Temperature Limits
20 to 120°F (-6.67 to 48.9°C).
Pressure Limit
-20" Hg. to 25 psig (-0.677 bar to 1.72 bar). MP option: 35 psig (2.41 bar), HP option: 80 psig (5.52 bar).
Relay Contacts
(Resistive load) 1 form C rated 1.0A @ 30 VDC, 0.3A @ 110 VDC or 0.5A @ 125 VAC. Gold over clad silver - suitable for dry circuits.
Switch Type
Each setpoint has 1 form C relays (SPDT).
Switching Voltage
20-280 VAC (47-63 Hz).
Switching Current
1.0 amp (AC) max., 0.01 mA (AC) min., (2) SPST NO.
Mounting Orientation
Diaphragm in vertical position. Consult factory for other position orientations.
Agency Approvals
CE.
Set Point Adjustment
Adjustable knobs on face.

Description

Pressure switch/gage, range 0-25 mm w.c., .50 minor divisions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.