Digital indicating transmitter, range 0-30 psig.

  • Mfr # DSGT-104-C0S

  • Zoro # G307149089


product price:  $1,521.99
/ea
Free Shipping & Returns

Key Features

Primary Pressure Range
0-30 psig
Primary Scale Units
psig
Length
3.7 in
Weight
1.45 lbs
Case Width
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSGT-104-C0S
Zoro #
G307149089
UPC #
-
Country of Origin
United States

Dimensions

Length
3.7 in
Case Width
6.4 in
Case Height
6.7 in

Details

Primary Pressure Range
0-30 psig
Primary Scale Units
psig
Weight
1.45 lbs

Description

Digital indicating transmitter, range 0-30 psig.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.