Sight flow indicator, 3/8" body, 3.063" L x 2.250" D x 2.125" H (78 x 57 x 54 mm), 1.7 lb (0.8 kg).
Mfr # SFI-300-3/8
Zoro # G6122155
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Body Material
Bronze
Pipe Size
3/8 in
Connection Type
FNPT
Number of Windows
2
Sight Material
Tempered Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFI-300-3/8
Zoro #
G6122155
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/8 in
Sight Dia.
1 21/32 in
Overall Length
3.1 in
Overall Width
2.3 in
Sight Diameter
1.7 in
Connection Size
3/8 in
Details
Item
Window Sight Flow Indicator with Impeller
Body Material
Bronze
Connection Type
FNPT
Number of Windows
2
Sight Material
Tempered Glass
Temp. Range
32 Degrees F to 200 Degrees F
Seal Material
Buna-N
Max. Pressure
125 psi
Indicator Type
Rotor
Media Temperature -Maximum
200 Degrees F
Wetted Material
316 Stainless Steel, ABS, Bronze, Buna-N, PTFE, Tempered Glass, Viton
Operating Pressure - Maximum
125 psig
Media Temperature - Minimum
32 Degrees F
Flow Direction
Horizontal Left, Horizontal Right, Vertical Down, Vertical Up
For Media Type
Gear Lube, Glycol, Hydraulic Oils, Motor Oils, Non-Corrosive Fluids, Non-Corrosive Gases, Water
Description
Window Sight Flow Indicator with Impeller, Indicator Type Rotor, Body Material Bronze, Connection Size 3/8 in, Connection Type FNPT, Operating Pressure - Maximum 125 psig, Sight Material Tempered Glass, Sight Diameter 1.7 in, Number of Windows 2, Flow Direction Horizontal Left, Horizontal Right, Vertical Down, Vertical Up, Media Temperature - Minimum 32 Degrees F, Media Temperature -Maximum 200 Degrees F, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.