Shop DWYER INSTRUMENTS
See all product information
Create Account
Pressure Switch, Standard, SPST, 1/4" MNPT, 18-8 Stainless Steel
Mfr # A6-253221
Zoro # G707143328
CAD Available
product price:
$
39.19
/ea
Key Features
CAD Drawing
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4 in MNPT
Range
0.5 to 6.05 psi
Housing Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6-253221
- Zoro #
- G707143328
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Pressure Switch
- Action
- Standard
- Contact Form
- SPST
- Pressure Connection Type
- 1/4 in MNPT
- Range
- 0.5 to 6.05 psi
- Housing Material
- 18-8 Stainless Steel
- Factory On Setting
- 0.5 psi
- Factory Off Setting
- 6.05 psi
- Standards
- CE
- Features
- High switch cycle means long life for extended duty applications; Mounting in any position and feature simple makes a reliable switching for equipment and OEM applications
- Wetted Materials
- Base: 304 SS, Diaphragm: polyimide film.
- Repeatability
- ±10% of set point.
- Pressure Limits
- Operating Pressure: 150 psi (10.3 bar) for 0.5-24 psi set point ranges, 250 psi (17.2 bar) for 25-150 psi set-point ranges. Proof Pressure: 500 psi (34.5 bar). Burst Pressure: 750 psi (51.7 bar) for 0.5-24 psi set point ranges, 1250 psi (86.2 bar) for 25-150 psi set point ranges.
- Agency Approvals
- CE.
- Switch Type
- 1 SPST NO, 1 SPST NC. NO and NC switch independent from each other.
- Mounting Orientation
- Switch can be installed in any position.
- Temperature Limits
- -40 to 248°F (-40 to 120°C).
- Set Point Adjustment
- Screw.
- Service
- Air, motor oils, transmission oils, jet fuels, and similar hydrocarbon media. (Not for water use).
- CAD Available
- Yes
Description
Pressure switch, set point range 1.1-3 ±0.5 psi (0.08-0.21 ±0.03 bar).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.