Shop SQUARE D

Safety Disconnect Switches

  • Mfr # VH322NDSGL
  • Zoro # G923551129

product price: 
$
3,279.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Voltage
240V AC
Number of Mounting Holes
6
Height
14 7/8 in
Depth
5 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VH322NDSGL
Zoro #
G923551129
UPC #
-
Country of Origin
United States

Dimensions

Height
14 7/8 in
Depth
5 3/8 in
Width
7 1/4 in
Fits Chest Size
Color Coded Indicator Handle, Dual Cover Interlock, Quick-Break Operating Mechanism, Viewing Window

Details

Item
Safety Disconnect Switches
Current Rating
60 A
Voltage
240V AC
Number of Mounting Holes
6
Series
VisiPacT
Housing Material
304 Stainless Steel
Features
Color Coded Indicator Handle, Dual Cover Interlock, Quick-Break Operating Mechanism, Viewing Window
For Fuse Class
Class H, Class J, Class K, Class R
Includes
Ground Lugs
Standards
CSA C22.2 No 4, NOM-003-SCFI-2000, UL Listed File E2875, UL98
Handle Color
Black/Red
Compatible with Manufacturer Model Number
EIK031, EIK032, FPK03, GTK03, LOGK1, RFK03L, SS03
Number of Poles
3
Phase
Single or Three
Duty
Heavy Duty
NEMA Enclosure Rating
4X
Handle Type
Lever
Number of Wires
4
Mounting Style
Surface
Compatible Manufacturer Model Number
EIK031, EIK032, FPK03, GTK03, LOGK1, RFK03L, SS03
For Manufacturer Part Number
EIK031, EIK032, FPK03, GTK03, LOGK1, RFK03L, SS03
Compatible with Mfr. Model Number
EIK031, EIK032, FPK03, GTK03, LOGK1, RFK03L, SS03
Compatible Manufacturer Part Number
EIK031, EIK032, FPK03, GTK03, LOGK1, RFK03L, SS03

Description

Safety Disconnect Switches, Compatible Manufacturer Part Number EIK031, EIK032, FPK03, GTK03, LOGK1, RFK03L, SS03, Current Rating 60 A, Depth 5 3/8 in, Duty Heavy Duty, Features Color Coded Indicator Handle, Dual Cover Interlock, Quick-Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class J, Class K, Class R, Handle Color Black/Red, Handle Type Lever, Height 14 7/8 in, Housing Material 304 Stainless Steel, Includes Ground Lugs, Mounting Style Surface, NEMA Enclosure Rating 4X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.