Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, range .1-1 SCFH air.

  • Mfr # VFA-1-SSV

  • Zoro # G107144079


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Length
4.3 in
Height
1.2 in
Width
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFA-1-SSV
Zoro #
G107144079
UPC #
-
Country of Origin
United States

Dimensions

Length
4.3 in
Height
1.2 in
Width
2.2 in

Description

Flowmeter, range .1-1 SCFH air.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.