Shop DWYER INSTRUMENTS
See all product information
Create Account
4 oz bottle of red gage fluid, .826 sp. gr.
Mfr # A-102
Zoro # G1890944
product price:Â
$
25.29
/ea
Key Features
For Use With
2T650; 3T294
Specific Gravity
0.83
Bottle Capacity (Oz.)
4
Color
Red
Bottle Capacity
4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-102
- Zoro #
- G1890944
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gauge Oil
- For Use With
- 2T650; 3T294
- Specific Gravity
- 0.83
- Bottle Capacity (Oz.)
- 4
- Color
- Red
- Bottle Capacity
- 4 oz
- Liquid Color
- Red
- Main Chemical Component
- Petroleum Distillates
Description
Gauge Oil, Liquid Color Red, Bottle Capacity 4 oz, Specific Gravity 0.83, For Use With 2T650; 3T294, Main Chemical Component Petroleum Distillates
Restrictions
Hazardous material