This item is Discontinued.

Dwyer Instruments Humidity Transducer, 10 to 35VDC RHP-3W10-LCD

Humidity Transducer, 10 to 35VDC (Discontinued)

  • Mfr # RHP-3W10-LCD
  • Zoro # G5514485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RHP-3W10-LCD
Zoro #
G5514485
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
4.48 in
Overall Length
1.41 in
Overall Width
3.41 in

Details

Item
Humidity Transducer
Sensor Type
RTD or Thermistor
Relative Humidity Range
0 to 100%
Display
LCD
Power Required
10 to 35V DC
Mounting
Wall
Output
4 to 20ma
Humidity Accuracy
+/-3%
Electrical Connections
Screw Terminals
Includes
Instructions
Standards
CE
Response Time
15 sec
Calibration Certificate
NIST
For Use With
A-449, SCD-PS
Power Source
10 to 35V DC
Display Resolution
1%/0.1 Degrees F/0.1 Degrees C
RH Sensor
Capacitive
Relative Humidity/Dew Point Output
4 to 20mA DC
Temperature Output
4 to 20mA
Maximum Operating Temperature
140 Degrees F
NIST Traceable Certificate
No
Display Type
LCD
Compensated Temperature Range
-4 Degrees F to 140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Repeatability
+/-0.1%
Enclosure Color
Gray
Series
RHP-W
Storage Temperature Range
-40 Degrees F to 176 Degrees F (-40 Degrees C to 80 Degrees C)
Hysteresis
+/-1%
Includes Display
Yes
Weight
0.3 lb
Enclosure Material
Polycarbonate
Display Units
%RH, Degrees F/ Degrees C
Power Type
Electrical
Built-In Sensor
Yes

Description

Humidity Transducer, Output 0 to 10V DC; 0 to 5V DC; 4 to 20mA DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent, Electrical Connections Screw Terminals, Series RHP-W, Display Type LCD, Built-In Sensor Yes, Compensated Temperature Range -4 Degrees F to 140 Degrees F, Display LCD, Display Resolution 1 Percent/0.1 Degrees F/0.1 Degrees C, Display Units PercentRH, Degrees F/ Degrees C, Enclosure Color Gray, Enclosure Material Polycarbonate, For Use With A-449, SCD-PS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.