Humidity Transducer, 15 to 35VDC (Discontinued)
- Mfr # RHP-2W20-LCD
- Zoro # G5813552
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHP-2W20-LCD
Zoro #
G5813552
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Overall Height
4.48 in
Overall Length
1.41 in
Overall Width
3.41 in
Description
Humidity Transducer, Output 0 to 10V DC; 0 to 5V DC; 4 to 20mA DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent, Electrical Connections Screw Terminals, Series RHP-W, Display Type Backlit LCD, Built-In Sensor Yes, Compensated Temperature Range -4 Degrees F to 140 Degrees F, Display LCD, Display Resolution 1 Percent/0.1 Degrees F/0.1 Degrees C, Display Units PercentRH, Degrees F/ Degrees C, Enclosure Color Gray, Enclosure Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.