This item is Discontinued.

Dwyer Instruments Humidity/Temp Transducer, -20 to 140F RHP-3W11-LCD

Humidity/Temp Transducer, -20 to 140F (Discontinued)

  • Mfr # RHP-3W11-LCD
  • Zoro # G5769906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHP-3W11-LCD
Zoro #
G5769906
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
4.48 in
Overall Width
3.41 in
Overall Length
1.41 in

Details

Item
Humidity/Temp Transducer
Sensor Type
RTD or Thermistor
Temp. Range
-20 to 140 Degrees F
Relative Humidity Range
0 to 100%
Display
LCD
Power Required
10 to 35V DC
Mounting
Wall
Output
4 to 20ma
Temp. Accuracy
+/-0.9 Degrees F @ 72 Degrees F
Humidity Accuracy
+/-3%
Response Time
15 sec
Electrical Connections
Screw Terminals
Calibration Certificate
NIST
Includes
Instructions
Standards
CE
Power Source
10 to 35V DC
For Use With
A-449, SCD-PS
Storage Temperature Range
-40 Degrees F to 176 Degrees F (-40 Degrees C to 80 Degrees C)
Temperature Output
4 to 20mA
RH Sensor
Capacitive
Relative Humidity/Dew Point Output
4 to 20mA DC
Enclosure Material
Polycarbonate
Compensated Temperature Range
-4 Degrees F to 140 Degrees F
Temperature Accuracy
+/-0.9 Degrees F @ 77 Degrees F
Repeatability
+/-0.1%
Weight
0.3 lb
Series
RHP-W
NIST Traceable Certificate
No
Hysteresis
+/-1%
Maximum Operating Temperature
140 Degrees F
Minimum Sensed Temperature
-20 Degrees F
Includes Display
Yes
Built-In Sensor
Yes
Display Type
LCD
Maximum Sensed Temperature
140 Degrees F
Display Resolution
1%/0.1 Degrees F/0.1 Degrees C
Minimum Operating Temperature
-40 Degrees F
Enclosure Color
Gray
Sensing Element Type
Solid State Sensor
Power Type
Electrical
Display Units
%RH, Degrees F/ Degrees C

Description

Humidity/Temp Transducer, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -20 Degrees F, Output 0 to 10V DC; 0 to 5V DC; 4 to 20mA DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent, Electrical Connections Screw Terminals, Series RHP-W, Temperature Accuracy +/-0.9 Degrees F @ 77 Degrees F, Display Type LCD, Built-In Sensor Yes, Compensated Temperature Range -4 Degrees F to 140 Degrees F, Display LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.