Zoro Homepage

SPDT ice cube relays, 15 amp rating, 120 VAC 50/60 Hz, coil resistance 4430

  • Mfr # 781XAXRM4L-120A

  • Zoro # G407149026


product price: $23.95
/ea

Key Features

Features
Clear plastic housing to easily view the contacts; Flag and LED status indicators for visual confirmation of relay state; Socket mounted for quick installation/replacement
Power Consumption
0.9 VA; 0.7W.
Temperature Limits
Storage: -40 to 185°F (-40 to 85°C); Operation: -40 to 131°F (-40 to 55°C).
Agency Approvals
CE, CSA, cUL, UL, cUR, UR.
Housing
Plastic polycarbonate.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781XAXRM4L-120A
Zoro #
G407149026
UPC #
-
Country of Origin
China

Details

Features
Clear plastic housing to easily view the contacts; Flag and LED status indicators for visual confirmation of relay state; Socket mounted for quick installation/replacement
Power Consumption
0.9 VA; 0.7W.
Temperature Limits
Storage: -40 to 185°F (-40 to 85°C); Operation: -40 to 131°F (-40 to 55°C).
Agency Approvals
CE, CSA, cUL, UL, cUR, UR.
Housing
Plastic polycarbonate.
Electrical Rating
15 A @ 150 / 277 VAC (50/60Hz) or 28 VDC.

Description

SPDT ice cube relays, 15 amp rating, 120 VAC 50/60 Hz, coil resistance 4430Ω

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.